missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Seamlessly integrate with industrial control systems using the Thermo Scientific™ AquaSensors™ DataStick™ Dissolved Ozone Measurement System, which offers plug-and-play convenience.
Features:
- Clark cell technology
- Precalibrated (no field calibration required)
- Plug and play sensor heads and communication adapters
- Rugged, foul-resistant membrane
- Simple membrane cap replacement
- Direct data reporting (24-bit)
DataStick:
- Provides universal conversion of sensor signals and interactive communications for measurement, calibration, configuration and diagnostics
Communications Adapter:
- Plugs into the DataStick to provide power and direct interactive communications with control systems
Ozone Sensor Head:
- Precalibrated for ozone and temperature
- Can be plugged into any DataStick to yield accurate 24-bit data
AV38 Local Display/Controller:
- Two-line display and seven key navigation
- Data reporting with up to two current options
- Two Form C relays
- Digital communications
Recommended for:
- Drinking water treatment
- Wastewater treatment
- Food and beverage sanitation
- Bottled water production
- Pulp and paper bleaching
- Pharmaceutical cooling water
- Semiconductor washwater
Specifications
Specifications
| Accuracy | 2% of reading |
| Description | Dissolved Ozone Measurement System |
| Range | 0 to 10 ppm |
| Step Response Time | 90% in <90 sec |
| Type | Dissolved Ozone Measurement System |
| Certifications/Compliance | CE, UL, ISO |
| Resolution | 0.01 ppm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?