missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Axygen™ Microtube Racks: 80-Well Axyracks
Ideal for storage and handling of PCR/Micro/Screw cap tubes
N.V.
Spezifikation
Produkttyp | Microtube Rack |
---|---|
Aufnahmevermögen | Tubes (1.5 to 2 mL) |
Material | Polypropylene |
Positionen | 80 |
Menge | 25/Cs. |
Beschreibung
- Holds eighty 1.5/2.0mL micro and screw cap tubes
- Polypropylene; resistant to most lab chemicals and solvents
- For cryogenic storage of tubes
- Conical bottom wells for superior stability of conical tubes
- Each well numbered for ease of sample identification
- Frosted side writing panel
- Available in a variety of fluorescent and non-fluorescent colors
- Packaging: 25 Racks/Cs.
Spezifikation
Microtube Rack | |
Polypropylene | |
25/Cs. |
Tubes (1.5 to 2 mL) | |
80 |