missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boran-Tetrahydrofuran-Komplex, 1 M Lösung in THF, verpackt unter Argon in wiederverschließbaren ChemSeal™ Flaschen
Click to view available options
Menge:
100 mL
500 mL
Beschreibung
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Verpackt unter Argon
Spezifikation
Chemischer Name oder Material | Borane-tetrahydrofuran complex |
Farbe | Farblos |
Dichte | 0.878 g/mL |
Flammpunkt | -21°C (-8°F) |
Verpackung | ChemSeal™ Flaschen |
Strukturformel | BH3/(CH2)4O |
Menge | 100 mL |
UN-Nummer | UN3148 |
Beilstein | 3668402 |
Empfindlichkeit | Air and moisture sensitive |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'