missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Boston-Rundflaschen, klar, ohne Verschlusskappe
Click to view available options
Kapazität (metrisch):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Menge:
108/Cs.
12/Cs.
160/Cs.
288/Cs.
432/Cs.
60/Cs.
Beschreibung
Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.
- Features narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
Spezifikation
Fassungsvermögen | 1 oz., 30mL |
Verschlussgröße | 20-400 mm |
Verschlusstyp | Screw Cap |
Durchmesser (metrisch) | 31 mm |
Höhe (angloamerikanisch) | 3.11 in. |
Höhe (metrisch) | 79 mm |
Dispensierung durch den Verschluss | Yes |
Produkttyp | Boston Round Bottle |
Kapazität (metrisch) | 30 mL |
Kapazität (angloamerikanisch) | 1 oz. |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'