missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ CompactDigital™ Rührer

Compact overhead stirrer, ideal for continuous, general purpose mixing. Easily fits into fume hoods or enclosed workstations.

Marke:  Caframo BDC2002U1

Weitere Details : Netto-Gewicht : 3.50000kg

Artikelnummer. 12907096

  • 1120.00 € / 1 Stück
Verfügbar ab: 26-04-2024
Sie sich ein, um den Lagerbestand zu sehen
Zum Warenkorb hinzufügen

Beinhaltet: Supplied with chuck, chuck key, support rod, power cord, and instruction manual. Chuck is adjustable to 3/8 (10mm).

Benötigt : Impeller, stand (14-501-3), and clamp (14-500-6), all sold separately.

Beschreibung

Beschreibung

  • Delivers accurate, repeatable results for volumes up to 25L and 15,000cps.
  • Lighted to monitor mixing properties
  • Button-activated Stirlight shows stirring clearly
  • Four-digit speed display shows speed accurate to ±1rpm
  • Four-button control (power on/off, speed increase, speed decrease, light on/off) is easy to use
  • Last speed setting is stored in memory before unit is powered off
  • Convenient handle makes stirrer easy to lift, move and set in place
  • Brushless, maintenance-free DC motor produces consistent mixing at all speeds and provides automatic overload protection
  • Belt-drive transmission is smooth, quiet and offers high power efficiency (1/15hp, 50w)
  • Sealed housing keeps liquids safely away from internal components
  • Through shaft allows quick, impeller adjustment and replacement

Bestellinformation

Dimensions (with chuck attached), 6L × 3W × 10 in. H (15.2 × 7.6 × 25.4cm). Weight: 7 lb. (3kg). Stirring paddles, fastening clamp and compact stand sold separately).

Zertifizierungen

Conforms to ANSI/UL Std No.61010-1 2nd Ed. Certified to CAN/CSA-22.2 Std No. 61010-1 2nd Ed. and 61010-2-051-04

Serviceleistungen

Three year warranty.

Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Zubehör anzeigen
Sonderangebote

Sonderangebote