missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Calciumstearat, Thermo Scientific Chemicals
Click to view available options
Menge:
1 kg
5 kg
Beschreibung
Used as a stabilizer and a lubricant in rigid PVC processing, PVC compounding and moulding, in leather cloth manufacturing. It is used as a lubricant, in iron wire drawing and used as an anti caking agent in detergent Cakes and cosmetics.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Calcium stearate |
Schmelzpunkt | 179°C to 180°C |
Menge | 1 kg |
Merck Index | 14,1703 |
Löslichkeitsinformationen | Soluble in hot pyridine,slightly soluble in oil,but insoluble in alcohol and ether. |
Formelmasse | 607.04 |
Physikalische Form | Pulver |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'