missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Chloramphenicol-Natriumsuccinat, 98-102 %
Click to view available options
Menge:
5 g
25 g
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Chloramphenicol sodium succinate |
Infrarotspektrum | Echt |
Prozentgehaltsbereich | 98.0 to 102% on dried substance |
Menge | 5 g |
Formelmasse | 445.18 |
Reinheit (%) | 98 to 102% |
Sicherheit und Handhabung
Produktidentifikator
- Chloramphenicol sodium succinate
- Achtung
- Karzinogenität Kategorie 2
- H351-Kann vermutlich Krebs erzeugen.
- P201-Vor Gebrauch besondere Anweisungen einholen.
- P280-Schutzhandschuhe/Schutzkleidung/Augenschutz/Gesichtsschutz tragen.
- P308+P313-BEI Exposition oder falls betroffen: Ärztlichen Rat einholen/ärztliche Hilfe hinzuziehen.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'