missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chloressigsäureanhydrid, 97%, Thermo Scientific Chemicals
Click to view available options
Menge:
25 g
100 g
250 g
Verpackung:
Glasflasche
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | chloroacetic anhydride |
Schmelzpunkt | 51°C to 59°C |
Farbe | Braun |
Siedepunkt | 203°C |
Flammpunkt | 143°C |
Infrarotspektrum | Echt |
Prozentgehaltsbereich | 96% min. (GC) |
Verpackung | Glasflasche |
Strukturformel | (ClCH2CO)2O |
Menge | 25 g |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'