missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chloroform-d, 99.8 % (Isotopen), enthält 1 v/v% TMS, Thermo Scientific Chemicals
Click to view available options
Menge:
25 g
100g
500g
Beschreibung
Widely used in the organic solvent for the NMR analysis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Chloroform-d |
Physikalische Form | Flüssig |
Farbe | Farblos |
Namenshinweis | Isotopic |
Dichte | 1,50 g/mL |
Brechungsindex | 1,4445 |
Empfindlichkeit | Licht- und feuchtigkeitsempfindlich. |
Menge | 25 g |
Schmelzpunkt | -64 °C |
Siedepunkt | 62 °C |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'