missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chrom(III)2,4-pentandionat, 97 %, Thermo Scientific Chemicals
Click to view available options
Menge:
100 g
500 g
Beschreibung
Catalyst in the oxidation of methacrylic esters by hydrogen peroxide, MOCVDChromium(III) 2,4-pentanedionate is used in the reduction of detonation of nitromethane. It is also used in NMR spectroscopy as a relaxation agent due to its solubility in nonpolar organic solvents and its paramagnetism. Further, it is involved in the modification of the surface properties of solid polyurethanes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Chromium(III) 2,4-pentanedionate |
Schmelzpunkt | 216°C |
Dichte | 1.35 g/mL |
Siedepunkt | 340°C |
Menge | 100 g |
Löslichkeitsinformationen | Soluble in toluene,acetic acid and non-polar organic solvents; Insoluble in water. |
Formelmasse | 349.33 |
Reinheit (%) | 97% |
Physikalische Form | Kristallin |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'