missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Roland Vetter Laborbedarf™ Color Coded Marking Tape, 19mm
Safe for use in autoclaves, freezers and ovens. Roland Vetter Laborbedarf™ Color-Coded Marking Tape can be written on with marker, ballpoint and felt-tip pen, and even pencil.
Marke: Roland Vetter Laborbedarf™ 26145
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Resistant to water, oil and acid
- Temperature -20 to + 121°C
- For autoclave, freezer, refrigerator and oven
- Marking with a ballpoint pen, pencil and felt-tip pen
Spezifikation
Orange | |
Roll | |
Marking Tape | |
19 mm |