missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kupfer(I)-oxid, 99.9 % (Metallbasis), Thermo Scientific Chemicals
Click to view available options
Menge:
5 g
25 g
100 g
500 g
Beschreibung
It is used chiefly as a pigment in ceramics and in antifouling paints.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Siedepunkt | 1800°C (decomposition) |
Chemischer Name oder Material | Copper(I) oxide |
Schmelzpunkt | 1235°C |
Farbe | Violett bis Rot |
Physikalische Form | Pulver |
Menge | 5 g |
Prozentgehaltsbereich | 99% (Metal basis) |
Löslichkeitsinformationen | Insoluble in water but soluble in acids. |
Formelmasse | 143.08 |
Geruch | Odorless |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'