missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kupfer(I)-sulfid, 99.5 % (Metallbasis), Thermo Scientific Chemicals
Click to view available options
Menge:
50 g
250 g
1 kg
Beschreibung
Copper(I) sulfide is used in luminous paints, electrodes and in solar cells. It is also used for grain mounts, XRD and in microprobe standards for the identification of unknown minerals. It acts as a precursor for the preparation of copper(I) oxide and copper metal. Further, it acts as a catalyst.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Copper(I) sulfide |
Schmelzpunkt | ∽1100°C |
Farbe | Schwarz |
Physikalische Form | Pulver |
Menge | 50 g |
Prozentgehaltsbereich | 99.5% (Metal basis) |
Löslichkeitsinformationen | Slightly soluble in ammonium hydroxide. Insoluble in water and acetic acid. |
Formelmasse | 159.14 |
Geruch | Odorless |
Aussehen | Black powder |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'