missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Ethylhexansäurekupfer(II)-salz, Thermo Scientific Chemicals
Click to view available options
Menge:
10 g
50 g
Beschreibung
Copper(II) 2-ethylhexanoate is used as pharmaceutical intermediates. Used as drier/additive for paints, coatings and inks. Used as catalystic special applications in lubricant and grease additives, fuel combustion additives to enhance and stabilize the performance of fuels. Used in the the rubber wire coat compound and the brass-coated steel belt.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Copper(II) 2-ethylhexanoate |
Schmelzpunkt | 252°C (decomposition) |
Farbe | Blau-Grün |
Menge | 10 g |
Löslichkeitsinformationen | Soluble in water,alcohols,dichloroethane,chlorobenzene,and most organic solvents. |
Formelmasse | 349.96 |
Physikalische Form | Pulver/Klumpen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'