missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kupfer(II)-acetat-Monohydrat, ACS, 98.0 bis 102.0 %, Thermo Scientific Chemicals
Click to view available options
Menge:
100 g
500 g
2 kg
Description
Copper(II) acetate monohydrate is used in DNA extraction in biochemical applications. It is also used as a catalyst or oxidizing agent in organic syntheses.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Chemischer Name oder Material | Copper(II) acetate monohydrate |
Schmelzpunkt | 115°C |
Namenshinweis | monohydrate |
Farbe | Blau-Grün |
Physikalische Form | Pulver |
Menge | 100 g |
Prozentgehaltsbereich | 98.0-102.0% |
Löslichkeitsinformationen | Soluble in water and alcohol. Slightly soluble in ether and glycerin. |
Formelmasse | 199.65 (181.64Anhydrous) |
Güte | ACS |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'