missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cyclopenten, ≥ 98 %, Thermo Scientific Chemicals
Click to view available options
Menge:
25 mL
100 mL
Beschreibung
Cyclopentene is used in organic synthesis for cross-linking resin. It is used as an intermediate in Industries such as Agrochemical, Dyestuff, Pharmaceutical, syntheses material, Chemical. It is used as a monomer for synthesis of plastics and rubber. It is also used for the synthesis of various chemicals, such as 1,1,2-Trimethylcyclohexane.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Cyclopentene |
Schmelzpunkt | -135°C |
Farbe | Farblos |
Dichte | 0.773 g/mL |
Siedepunkt | 44°C to 45°C |
Flammpunkt | -29°C (-20°F) |
Brechungsindex | 1.4225 |
Menge | 25 mL |
UN-Nummer | UN2246 |
Beilstein | 635707 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'