missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ Diethylbenzamidomalonat, 98+ %
Click to view available options
Menge:
5 g
25 g
Spezifikation
Chemischer Name oder Material | Diethyl benzamidomalonate |
Schmelzpunkt | 61°C to 65°C |
Menge | 5 g |
Beilstein | 2817007 |
Formelmasse | 279.29 |
Reinheit (%) | ≥98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'