missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diethylether, für die HPLC, stabilisiert, Thermo Scientific Chemicals
Click to view available options
Menge:
1 L
2.5 L
Verpackung:
Glasflasche
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Für HPLC
Specifications
Chemischer Name oder Material | Diethyl ether |
Schmelzpunkt | -116.0°C |
Namenshinweis | Stabilized |
Extinktion | 0.009 max. at 400nm, 0.022 max. at 280nm, 0.046 max. at 270nm, 0.097 max. at 250nm, 0.301 max. at 230nm, 0.523 max. at 210nm, 1 (1 cm cell vs water) at 208nm |
Azidität | 0.0002 meq/g max. |
Alkalinität | 0.0002 meq/g max. |
Strukturformel | (CH3CH2)2O |
Beilstein | 01, 314 |
Fieser | 11,3762 |
Merck Index | 15, 3861 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'