Learn More
Dihydrogenhexachlorplatinat(IV)-Lösung, Pt 20 % (kont. PT), Thermo Scientific Chemicals
Beschreibung
Dihydrogen hexachloroplatinate(IV) is used as a catalyst in the determination of potassium and in the purification of platinum. It is also used in catalysis reactions, electroplating, photography, platinum mirrors, printing for etching of zinc, producing fine color in glass and porcelain, indelible ink and in microscopy. In the presence of copper(II) chloride, it is used to catalyze the photooxygenation of alcohols to aldehydes or ketones. It plays an important role in intramolecular hydrosilylation of an alkyne and hydrosilylation reactions.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Dihydrogen hexachloroplatinate(IV) solution |
Farbe | Rot bis braun |
Strukturformel | H2PtCl6 |
Menge | 0.5 g |
UN-Nummer | UN3264 |
Merck Index | 14,7526 |
Löslichkeitsinformationen | Miscible with water,alcohol,acetone,ethyl acetate and ether. |
Formelmasse | 409.82 (Anhydrous) |
Concentration or Composition (by Analyte or Components) | Pt 20 % (Gehalt Pt) |
Physikalische Form | Flüssig |
RUO – Research Use Only