missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diisobutylaluminiumhydrid, 25 % w/w in Hexan, verpackt unter Argon in wiederverschließbaren ChemSeal™-Flaschen, Thermo Scientific™
Click to view available options
Menge:
50 mL
200 mL
800 mL
Beschreibung
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Verpackt unter Argon
Spezifikation
Chemischer Name oder Material | Diisobutylaluminum hydride |
Dichte | 0.701 g/mL |
Verpackung | ChemSeal™ Flaschen |
Strukturformel | [(CH3)2CHCH2]2AlH |
Menge | 50 mL |
UN-Nummer | UN3399 |
Empfindlichkeit | Air and moisture sensitive |
Löslichkeitsinformationen | Reacts with water. |
Formelmasse | 142.22 |
Physikalische Form | Flüssig |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'