Learn More
Description
Ensure virtually zero-dead-volume connections for optimal nano LC performance with easy-to-use nanoViper™ Fingertight Fittings.
Maximize nano liquid chromatography (LC) performance and convenience with Thermo Scientific™ nanoViper™ Fingertight Fittings. Virtually zero-dead-volume connections ensure optimal separation efficiencies. Preassembled and finger-tightened, nanoViper fingertight fittings enable easy, tool-free instrument setup. These fittings are high-pressure tested to provide UHPLC compatibility up to 1200 bar (17,400 psi).
See Viper and nanoViper resources
- Ferrule-free tightening design for virtually zero-dead-volume connections
- Works with operating pressures up to 1200 bar
- Suitable for temperatures up to 120°C
- Fingertight design
- Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
- No tools required
- Eliminates assembly of PEEK sleeve fittings
- Compatible with valves and columns from virtually any manufacturer
- Fits narrow connections such as 10-port valves
- Available in different materials, lengths, and inner diameters
- Fluidic connections for low-flow UHPLC systems
Thermo Scientific™ UltiMate™ 3000 RSLCnano Systems are equipped with the nanoViper Fingertight Fitting System as standard.
Specifications
Specifications
| Description | nanoViper 20 μm x 750 mm |
| For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
| For Use With (Equipment) | All HPLC and UHPLC Systems |
| Material | Shielded Fused Silica |
| Max. Pressure | 1200 bar |
| Type | Fittings |
| Length (Metric) | 750 mm |
| Diameter (Metric) Inner | 20 μm |
| Product Line | nanoViper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.