Learn More
DL-Menthol, ≥ 98 %, Thermo Scientific Chemicals
Beschreibung
Used in perfumery to give power, lift, and freshness. For use in toothpaste, cough drops, mouthwash, ice cream, chewing gum, tobacco, medical plaster, tonic, and shampoos. Because of its cooling action, it is to be found in a wide range of medicines treating sore throats and mouth irritations. It is also used in treatments for minor aches and sprains, and in nasal decongestants. It is found in some oral hygiene products to combat bad breath. Of course, it is present in a number of chewing gums. It was first added to cigarettes in the 1920s and 1930s (e.g. Spud and Kool brands) for both its flavor and also to reduce irritation, especially to the throat.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Löslich in Alkohol, Paraffinöl und Wasser, 434.5 mg/l bei 25 °C (est).
Hinweise
Von Oxidationsmitteln entfernt aufbewahren Halten Sie den Behälter dicht verschlossen und stellen Sie ihn an einen kühlen, trockenen und gut belüfteten Ort.
Spezifikation
Chemischer Name oder Material | DL-Menthol |
Schmelzpunkt | 33°C to 36°C |
Dichte | 0.89 |
Siedepunkt | 212°C to 216°C |
Flammpunkt | 93°C (199°F) |
Geruch | Sweet |
Brechungsindex | 1.4615 |
Menge | 50 g |
Beilstein | 3194263 |
Merck Index | 14,5837 |
Mehr anzeigen |
RUO – Research Use Only