missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ DIGITAL MANOMETER 100 PSI
Marke: Cole-Parmer™ 68062-78
Weitere Details : Netto-Gewicht : 0.34200kg
Spezifikation
One 9 volt battery | |
Digital Manometer | |
100psi | |
CE Compliance |
Dual 3.17 mm NPT(F) | |
Measures positive, negative and differential pressures | |
4-stellige LCD-Anzeige, 0,42 in. Höhe |