missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethylacetat-Ethanol-Lösung, 3:1 (v/v), Optima™ für die HPLC, Thermo Scientific™
Click to view available options
Menge:
1 L
4 L
Beschreibung
- A green alternative to chlorinated solvents such as dichloromethane (DCM)
- Suitable for use for flash and normal phase chromatography
Spezifikation
Chemischer Name oder Material | Ethyl Acetate Ethanol Solution |
Extinktion | 0.75 AU Maximum(255 nm), 0.35 AU Maximum(260 nm), 0.1 AU Maximum(270 nm), 0.05 AU Maximum(275 nm), 0.03 AU Maximum(300 nm), 0.01 AU Maximum(325 nm), 0.01 AU Maximum(400 nm) |
Farbe | Colorless |
Menge | 1 L |
Verpackung | Amber Glass |
Physikalische Form | Liquid |
Rückstand nach Verdampfung | 10 ppm Maximum |
Wasser | 100 ppm Maximum |
Güte | OPTIMA™ |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'