missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethylendiamin-Tetraessigsäure-Dinatriumsalz, 0.100N (0.050M) Standardlösung, Thermo Scientific Chemicals
Click to view available options
Menge:
1 L
4 L
Beschreibung
It is widely used in textile industry. Usually applied to dissolve limescale. It is applied in textile industry, pulp and paper industry and also in chelation therapy. In cosmetics it acts as a sequestering agent. It acts as a corrosion inhibitor to carbon steel in the industries. It also acts as a food additive.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Ethylenediaminetetraacetic acid disodium salt |
Farbe | Farblos |
Prozentgehaltsbereich | 0.100N (0.050M) |
Geruch | Odorless |
Menge | 1 L |
Löslichkeitsinformationen | miscible in water. |
Formelmasse | 336.22 |
Physikalische Form | Flüssig |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'