missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Farnesol, Mischung von Isomeren, 96 %, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Menge:
25 mL
100 mL
Verpackung:
Glasflasche
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Chemischer Name oder Material | Farnesol |
Namenshinweis | 96% |
Farbe | Farblos bis hellgelb |
Dichte | 0.8865g/mL |
Siedepunkt | 149°C (4.0 mmHg) |
Flammpunkt | 96°C |
Infrarotspektrum | Echt |
Prozentgehaltsbereich | 95% min. (sum of geometric isomers) (GC) |
Verpackung | Glasflasche |
Brechungsindex | 1.4870 to 1.492 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'