missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ FKVSL3610 Kunststoffkühlschrank
Marke: Liebherr™ FKVSL 3610
Weitere Details : Netto-Gewicht : 56.00000kg
Spezifikation
Selbstschließende SwingLine | |
6 | |
333 L | |
220/240 V | |
1.5 A | |
56 kg | |
R 600a | |
0.947kWh/24 hr. | |
Steel | |
1640 mm | |
1 to 15°C | |
600 mm | |
Mechanical |
Stahl/weißer Kunststoff | |
1°C to 15°C | |
220 - 240 V 50 Hz 1.5 A | |
50 Hz | |
56 kg | |
Digital, External | |
Silver | |
Air circulation cooling, 5 height adjustable | |
220 to 240V | |
FKvsl 3610 | |
Automatic | |
General Purpose Refrigerator | |
610 mm |