missing translation for 'onlineSavingsMsg'
Learn More

BUCHI FlashPure Select Silica Flash Chromatography Cartridges

Product Code. 18884662 Shop All Buchi Products
Change view
Click to view available options
Capacity (Metric):
4 g
12 g
20 g
40 g
80 g
120 g
220 g
330 g
Unit Size:
Pack of 10
Pack of 12
Pack of 18
Pack of 20
Pack of 5
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
18884662 330 g Pack of 5
18814662 4 g Pack of 20
18824662 12 g Pack of 18
18834662 20 g Pack of 12
18844662 40 g Pack of 12
18854662 80 g Pack of 10
18864662 120 g Pack of 10
18874662 220 g Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 18884662 Supplier BUCHI Supplier No. 11075717
 Restricted Item
Verfügbar ab: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

FlashPure Select cartridges are designed for ultimate and unmatched performance.

  • Spherical particles
  • 13 to 17 μm silica, 20 to 35 μm C18
  • Functionalized silica cartridges can be reused multiple times
  • Large selection of cartridge sizes from 4 g to 3,000 g
  • Non-RFID suitable on any system from BUCHI, ISCO, Biotage, Interchim or Yamazen.
TRUSTED_SUSTAINABILITY

Specifications

Type Flash Column
Capacity (Metric) 330 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.