missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fullerene, Nanoröhrchen, mehrwandig, in der Produktion hergestellte Kathodenablagerungen, Kern und Schale, Thermo Scientific Chemicals
Click to view available options
Menge:
2 g
10 g
50 g
Beschreibung
Multi-walled carbon nanotube were used in the comparative study of oxidative treatment to carbon nonmaterial's. Used as a reinforcement in CNT/SiC nano composites. Also used as fiber optics transducers, fiber optic tips for micro bubble generation in liquids, battery cathodes and high strength composites.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Fullerene |
Namenshinweis | Nanotube, multi-walled, as-produced cathode deposits, core and shell |
Farbe | Schwarz |
Physikalische Form | Pulver |
Menge | 2 g |
UN-Nummer | UN1325 |
Löslichkeitsinformationen | Insoluble in water and organic solvents. |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'