missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fullerenpulver, 99 % C60, Thermo Scientific Chemicals
Click to view available options
Menge:
250 mg
1 g
5 g
Beschreibung
It is used in optical computing, optical memories, optical signal processing and controlling applications respects, C60 and its derivatives can be widely used in photovoltaic applications, magnetic resonance imaging, anti-HIV drugs, anti-cancer drugs, chemotherapy drugs, cosmetic additives, research and other areas.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Fullerene powder |
Farbe | Schwarz |
Dichte | 1.7 g/mL |
Siedepunkt | 500°C to 600°C (sublimation) |
Hinweise zum Prozentgehalt | C60 |
Menge | 250 mg |
UN-Nummer | UN1325 |
Löslichkeitsinformationen | Soluble in organic solvents. Insoluble in water. |
Reinheit (%) | 99% |
Physikalische Form | Pulver |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'