missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fullerenpulver, sublimiert, 99.9+ % C{60}, Thermo Scientific Chemicals
Click to view available options
Menge:
50 mg
250 mg
1 g
5 g
Beschreibung
The optical absorption properties of C60 match solar spectrum in a way that suggests that C60-based films could be useful for photovoltaic applications. Because of its high electronic affinity it is one of the most common electron acceptor used in donor/acceptor based solar cells.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Fullerene powder |
Namenshinweis | Sublimed |
Farbe | Schwarz |
Dichte | 1.7 g/mL |
Siedepunkt | 500°C to 600°C (sublimation) |
Hinweise zum Prozentgehalt | C60 |
Menge | 50 mg |
UN-Nummer | UN1325 |
Löslichkeitsinformationen | Insoluble in water. Soluble in organic solvents. |
Reinheit (%) | ≥99.9% |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'