missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Germanium(IV)-Isopropoxid, 99.9 % (Metallbasis), Thermo Scientific Chemicals
Click to view available options
Menge:
1 g
5 g
25 g
Beschreibung
Germanium(IV) isopropoxide is used as precursor to prepare GeO2 organic silanes, which is used to study the application of optical wave guide. It is used in the synthesis of heterotactic polyactide and also involved in the macromolecule mediated synthesis of amorphous Germania.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Germanium (IV) isopropoxide |
Farbe | Farblos |
Dichte | 1.025 g/mL |
Siedepunkt | 109°C (30 mmHg) |
Flammpunkt | 68°C (154°F) |
Geruch | Alcohol-like |
Hinweise zum Prozentgehalt | (Metallbasis) |
Strukturformel | Ge[OCH(CH3)2]4 |
Brechungsindex | 1.414 |
Menge | 1 g |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'