missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gold-Nanopartikel, 80 nm, geliefert in 0.1 mM PBS, reaktionsmittelfrei, 99 %, OD1, 553 nm-Absorption
Click to view available options
Menge:
25 mL
100 mL
Beschreibung
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spezifikation
Chemischer Name oder Material | Gold nanoparticles |
Farbe | Rosa bis Rot |
Namenshinweis | supplied in 0.1mM PBS, reactant-free, 99%, OD1, 553nm absorption |
Menge | 25 mL |
Reinheit (%) | 99% |
Geruch | Odorless |
Partikelgröße | 80nm |
Empfindlichkeit | Light sensitive |
Form | Flüssig |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'