missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ GraceResolv™ Solid Loaders
Description
- Filled solid loaders contain Davisil™ 60Å silica 40-63μm
- Empty solid loaders come with two 20μm frits
Specifications
Specifications
| Bed Weight (Metric) | 25 g |
| Capacity (English) | 2.1 oz. |
| Capacity (Metric) | 60 mL |
| Pore Size | 20 μm |
| Quantity | 100/Pk. |
| Type | GraceResolv Luer Slip Isco Compatible Solid Loader |
| For Use With (Equipment) | Variety of Instruments |
| Includes | Davisil 60 Å Silica 40 to 63 μm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?