missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Guanidinnitrat, 98 %, Thermo Scientific Chemicals
Click to view available options
Menge:
250 g
1000 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Chemischer Name oder Material | Guanidine nitrate |
Schmelzpunkt | 213°C to 216°C |
Dichte | 1.44 |
pH | 4.9 |
Geruch | Odorless |
Menge | 250 g |
UN-Nummer | UN1467 |
Beilstein | 3596600 |
Merck Index | 14,4562 |
Formelmasse | 122.08 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'