Learn More
Hexafluorbenzol, 99 %, Thermo Scientific Chemicals
Beschreibung
Hexafluorobenzene is used as a solvent in photochemical reactions. It is also used as a reference compound in fluorine-19 NMR, carbon-13 NMR. It is used as a solvent in proton NMR, IR spectrum and UV-spectra. It is used as anticorrosive, antifriction and anti-tumor agents. Further, it is used as a reference molecule to investigate tissue oxygenation studies. It forms series of 1:1 complexes with naphthalene, anthracene, phenanthrene, pyrene and triphenylene.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Nicht mit Wasser mischbar.
Hinweise
Nicht kompatibel mit starken Oxidationsmitteln.
Spezifikation
Chemischer Name oder Material | Hexafluorobenzene |
Schmelzpunkt | 4°C to 5°C |
Dichte | 1.616 |
Siedepunkt | 80°C to 81°C |
Flammpunkt | 10°C (50°F) |
Prozentgehaltsbereich | 99% |
Brechungsindex | 1.378 |
Menge | 50 g |
Beilstein | 1683438 |
Löslichkeitsinformationen | Immiscible with water. |
Mehr anzeigen |
RUO – Research Use Only