missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Holmium(III)chloridhydrat, REacton™, 99.99 % (REO), Thermo Scientific Chemicals
Click to view available options
Menge:
10 g
50 g
Beschreibung
Holmium(III) chloride is used in nuclear control rods, microwaves, cubic zirconia, coloring glass yellow, solid state lasers and magnetic poles.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Holmium(III) chloride hydrate |
Schmelzpunkt | 718°C |
Physikalische Form | Kristalline Aggregate |
Menge | 10 g |
Hinweise zum Prozentgehalt | (REO) |
Merck Index | 14,4727 |
Löslichkeitsinformationen | Soluble in water. |
Formelmasse | 271.29 (Anhydrous) |
Reinheit (%) | 99.99% |
Güte | Reacton™ |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'