missing translation for 'onlineSavingsMsg'
Learn More

Ihmann Regenstein™ HOMCOM Smart Trash Can

Product Code. 15815031
Encompass
Change view
Click to view available options
Capacity (Metric):
50 L
68 L
Dimensions (L x W x H):
33 x 25 x 84 cm
40.5 x 29.5 x 78 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H)
15815031 50 L 33 x 25 x 84 cm
15813300 68 L 40.5 x 29.5 x 78 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15815031 Supplier Ihmann Regenstein™ Supplier No. 851004

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Automatically opening stainless steel trash can.

  • Waterproof sensor.
  • Automatically opens - hands-free, or touch button.
  • Requires 4 AA batteries, not included.
  • ABS cover material, stainless steel outer barrel.
  • Very light and resistant.
  • Square and stainless steel appearance, good finish, easy to clean, resistant and adaptable to any environment.
  • Fully enclosed: Isolates any smell and is ideal for cooking, perfect if you have pets since it does not give off any smell.
  • Large capacity
  • Reaction time: 0.5 seconds.
  • Detection distance: 20-35 cm.

Specifications

Capacity (Metric) 50 L
Description Eco-friendly
Dimensions (L x W x H) 33 x 25 x 84 cm
Weight (Metric) 4.3 kg
Material Stainless Steel
Product Type Auto-opening Trash Can
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.