missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Hot Air Dryer

Product Code. 12346073
Encompass_Preferred
Change view
Click to view available options
Voltage:
120/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage
12346073 120/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12346073 Supplier Carl Roth™ Supplier No. P096.1
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Length (Metric) 1.5 m
Voltage 120/240 V
Electrical Requirements 120/240 V, 50/60 Hz, 1200 W
Wattage 1200 W
Product Type Heat Gun
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.