missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beschreibung
- High quality materials ensure maximum safety for lab and staff
- 360° rotatable and up to 200°C autoclavable screw cap for maximum flexibility
- Stable construction for highest safety and easy handling
- Chemically resistant against aggressive organic solvents
- Attractive design and clear arrangement of the connections
- Improved design for easy connection of capillaries in various colors
- Free air valve with change indicator included with every SafetyCap
Spezifikation
Spezifikation
| Zur Verwendung mit (Geräte) | Laborflaschen |
| Enthält | PFA-Anschluss 1,6 / 2,3 / 3,2 mm Außendurchmesser |
| Gewindegröße | B63 |
| Gewindegröße (angloamerikanisch) | B63 |
| Typ | Sicherheitskappe |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?