missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huminsäure-Natriumsalz, tech. 50-60 % (als Huminsäure), Thermo Scientific Chemicals
Click to view available options
Menge:
100g
500g
Beschreibung
Humic acid sodium salt is a principal component of humic substances. It boosts plant growth.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Humic acid sodium salt |
Schmelzpunkt | > 300 °C |
Farbe | Schwarz |
Hinweise zum Prozentgehalt | (als Huminsäure) |
Merck Index | 14,4752 |
Löslichkeitsinformationen | Soluble in water (33.3 mg in 1 mL) |
Reinheit (%) | 50 to 60% |
Güte | Eigenschaften |
Menge | 100g |
Physikalische Form | Pulver |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'