missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ HybridRack™ Pipet Tip, Extended Length, Non-Filtered
Alle ansehen Axygen Scientific Produkte

Click to view available options
Volumen (metrisch):
10 μl
300 μl
1.000 μl
Farbe:
Blau
Grün
Rot
Packungsgröße:
960 Stück
Beschreibung
The Axygen HybridRack System combines sustainability and functionality to create a new, ecofriendly pipet tip product that is backed by Corning’s quality and value.
- The HybridRack System removes approximately 70% of the plastic compared to traditional plastic pipet tip racks.
- The plastic deck combined with the paperboard base provides a stable pipetting platform. The HybridRack is designed for end users to pipet directly from it, even when using a multi-channel instrument.
- The paperboard base can be easily recycled through most local curbside recycling programs.
- All HybridRack part numbers are provided sterile. Filtered, Maxymum Recovery, and non-filtered configurations are available.
- The HybridRack System is manufactured in the USA at an ISO 13485, ISO 14001, and EnergyStar registered facility.
- The pipet tips included in the HybridRack offering are the same tips as the Axygen MultiRack product line.
Spezifikation
Spezifikation
| Volumen (metrisch) | 10 μl |
| Gefiltert | Ungefiltert |
| Sterilität | Steril |
| Farbe | Rot |
| Autoklavierbar | Nicht autoklavierbar |
| Format | Racks |
| Spitzenform | Extra lang |
| Produkttyp | Pipet Tip |
| Einwegprodukt | Single-use |
| Zur Verwendung mit (Geräte) | Universal Fit |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur