Learn More
Bromwasserstoffsäure, Thermo Scientific Chemicals
Beschreibung
Hydrobromic acid is an indispensable raw material for organic intermediates, inorganic pharmaceuticals, photosensitive materials, dyes and medicines. It is also used in the production of bromine compounds. It is used as an important agent in the industrial processes of isomerization, polymerization, hydration and dehydration and esterification reactions. It plays an essential role for the extraction of mercury from the cinnebar ore.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Hydrobromic acid |
Dichte | 1,49 g/mL |
Empfindlichkeit | Luftempfindlich |
Menge | Gehäuse 940mL |
Physikalische Form | Flüssig |
Beilstein | 3587158 |
Löslichkeitsinformationen | Miscible with water,alcohol and organic solvents. |
Formelmasse | 80.92 |
RUO – Research Use Only