Learn More
Salzsäure, 99.999999 % (Metallbasis) 33 % min, Thermo Scientific Chemicals
Beschreibung
Hydrochloric acid is used in chemical synthesis reactions to produce vinyl chloride, fertilizers, dyes, pigments and pharmaceutical ingredients. It is also used in catalyst regeneration, rubber manufacturing, electroplating, semiconductor manufacturing, leather tanning and cotton seed processing. It finds use in the manufacture of polyvinyl chloride (PVC). Further, it is employed for regeneration of ion exchangers and in the tanning industry for the processing of leathers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Hydrochloric acid |
Farbe | Farblos bis hellgelb |
Siedepunkt | 81,5°bis 110 °C |
Konzentration | 33% |
Dichte | 1,19 g/mL |
Geruch | Stechend |
Hinweise zum Prozentgehalt | (Metallbasis) |
Menge | Gehäuse 25mL |
Physikalische Form | Flüssig, doppelt destilliert in Quarz |
UN-Nummer | UN1789 |
Mehr anzeigen |
RUO – Research Use Only