missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrocortisonacetat, ≥ 97 %, Thermo Scientific Chemicals
Click to view available options
Menge:
1 g
5 g
Beschreibung
Hydrocortisone acetate is used to treat hemorrhoids and itching/swelling in the rectum and anus. It is used to treat certain intestinal problems (such as ulcerative colitis of the rectum and other rectal/anal inflammatory conditions).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Löslichkeit
Unlöslich in Wasser.
Hinweise
Von Oxidationsmitteln entfernt aufbewahren Kühl und trocken in einem gut versiegelten Behälter lagern. Im Dunkeln aufbewahren.
Unlöslich in Wasser.
Hinweise
Von Oxidationsmitteln entfernt aufbewahren Kühl und trocken in einem gut versiegelten Behälter lagern. Im Dunkeln aufbewahren.
Spezifikation
Chemischer Name oder Material | Hydrocortisone acetate |
Schmelzpunkt | ∼220°C (decomposition) |
Menge | 1 g |
Beilstein | 2066841 |
Empfindlichkeit | Light sensitive |
Merck Index | 14,4787 |
Löslichkeitsinformationen | Insoluble in water. |
IUPAC-Name | 2-[(1R,3aS,3bS,9aR,9bS,10S,11aS)-1,10-dihydroxy-9a,11a-dimethyl-7-oxo-1H,2H,3H,3aH,3bH,4H,5H,7H,8H,9H,9aH,9bH,10H,11H,11aH-cyclopenta[a]phenanthren-1-yl]-2-oxoethyl acetate |
Formelmasse | 404.51 |
Reinheit (%) | ≥97% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'