missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Irinotecan Hydrochlorid Trihydrat, Thermo Scientific Chemicals
Click to view available options
Menge:
250 mg
1 g
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Irinotecan hydrochloride trihydrate |
Infrarotspektrum | Echt |
Menge | 250 mg |
Löslichkeitsinformationen | Solubility in water: .. Other solubilities: soluble in methanol |
Formelmasse | 677.18 |
Reinheit (%) | ≥96.0% (HPLC) |
Sicherheit und Handhabung
Produktidentifikator
- Irinotecan hydrochloride trihydrate
- Achtung
- Akute Toxizität Kategorie 4
- H302-Gesundheitsschädlich bei Verschlucken.
- P264-Nach Gebrauch gründlich waschen.
- P301+P330+P331-BEI VERSCHLUCKEN: Mund ausspülen. KEIN Erbrechen herbeiführen.
- P312-Bei Unwohlsein GIFTINFORMATIONSZENTRUM/Arzt/anrufen.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'