missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisen(II)-sulfid, 99 % (Metallbasis), Thermo Scientific Chemicals
Click to view available options
Menge:
10 g
50 g
Beschreibung
Iron(II) sulfide is used to generate hydrogen sulfide instantaneously by reacting with hydrochloric acid. In laboratory, Kipp’s apparatus is utilized for this purpose. It is used as a re-sulphurizing and alloying agent, as a reducing agent to remove heavy metal impurities from phosphoric acid. It is used to control hydrogen embrittlement in alloy and stainless steel industries.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Iron(II) sulfide |
Schmelzpunkt | 1195°C |
Farbe | Braun bis Schwarz |
Physikalische Form | Pulver |
Menge | 10 g |
Prozentgehaltsbereich | 99% (Metal basis) |
Löslichkeitsinformationen | Soluble in acids with H2S evolutionInsoluble in water and nitric acid. |
Formelmasse | 87.91 |
Geruch | Odorless |
Empfindlichkeit | Moisture sensitive |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'