Learn More
Eisen(III)-nitrathydrat, 99.99 %, Metallbasis, Thermo Scientific Chemicals
Beschreibung
It is used as catalyst for the synthesis of sodium amide from sodium and ammonia, and for etching of silver and silver alloys. Ferric nitrate is used in the synthesis of organically templated iron phosphates, and acts as an efficient catalyst in enamination of beta dicarbonyl compounds to beta enaminones. Ferric nitrate impregnated clays are useful as oxidizing agents. Clayfen, produced from ferric nitrate and montmorillonite, is used for the oxidation of thiols to disulfide, and alcohols to aldehydes. Ferric nitrate is useful for regio- and stereo-selective nitration of various aromatic, aliphatic, and heteroaromatic olefins. This reaction provides nitroolefins with excellent E-selectivity. With Keggin-type heteropoly acids, it selectively oxidizes various hydroxy groups.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Siedepunkt | 125°C (decomposition) |
Chemischer Name oder Material | Iron(III) nitrate hydrate |
Schmelzpunkt | 47°C |
Farbe | Violett |
Physikalische Form | Kristalline Aggregate |
Menge | 5 g |
Prozentgehaltsbereich | 99.999% (Metal basis) |
Löslichkeitsinformationen | Soluble in water,alcohol and acetone. |
Formelmasse | 241.86 (Anhydrous) |
Geruch | Acidic |
Mehr anzeigen |
Sicherheit und Handhabung
- Iron(III) nitrate hydrate
- Gefahr
- Oxidierender Feststoff Kategorie 2
- Hautreizende/-ätzende Wirkung Kategorie 2
- Schwere Augenschädigung/Augenreizung Kategorie 2
- H272-Kann Brand verstärken; Oxidationsmittel.
- H315-Verursacht Hautreizungen.
- H319-Verursacht schwere Augenreizung.
- P210-Von Hitze, heißen Oberflächen, Funken, offenen Flammen und anderen ndquellen fernhalten. Nicht rauchen.
- P220-Von Kleidung/brennbaren Materialien fernhalten/entfernt aufbewahren.
- P280-Schutzhandschuhe/Schutzkleidung/Augenschutz/Gesichtsschutz tragen.
- P305+P351+P338-BEI KONTAKT MIT DEN AUGEN: Einige Minuten lang behutsam mit Wasser spülen. Vorhandene Kontaktlinsen nach Möglichkeit entfernen. Weiter spülen.
- P501-Inhalt/Behälter zuführen.
RUO – Research Use Only