missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisen(III)-oxid, Kosmetika, Thermo Scientific Chemicals, NanoArc™
Click to view available options
Menge:
25 g
100 g
500 g
Beschreibung
NanoArc cosmetic iron oxide is an auburn material offering unique cosmetic qualities. The small particle size results in a strong color development combined with high translucency for a unique glowing look.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
S.A. 30-60 m2/g
Spezifikation
Chemischer Name oder Material | Iron(III) oxide, cosmetic |
Schmelzpunkt | 1565°C |
Namenshinweis | Sold in collaboration with Nanophase Technologies Corporation |
Farbe | Rot bis braun |
Physikalische Form | Pulver |
Menge | 25 g |
Löslichkeitsinformationen | Insoluble in water |
Formelmasse | 159.69 |
Geruch | Odorless |
Aussehen | Red-brown powder |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'