Learn More
Eisen(III)-oxid, industriell, rotbraunes Pulver, NanoArc™, Thermo Scientific Chemicals
Beschreibung
NanoArc™ magnetic iron oxide is a highly magnetic material in which the crystallites are >98% γ-phase. This material is suitable for a variety of applications requiring strong magnetic properties and narrow particle.Iron(III) oxide acts as a pigment, in paints, coatings and colored concretes, used in thermalite. Iron oxide is a low cost, nontoxic, ecofriendly catalyst for various reactions such as the oxidation of carbon monoxide, reduction of nitrogen oxides and sulfur dioxide by CO, photocatalytic splitting of water, Fischer-Tropsch synthesis of hydrocarbons, catalytic decomposition of industrial dyes, water-gas shift reactions, nucleation of diamonds, conversion of phenolic and other environmentally harmful aromatic compounds, dehydrogenation of ethylbenzene to styrene and catalytic oxidations of various organic compounds. It is used in magnetic storage devices and in the production of iron, steel and alloys. It functions as a catalyst in the chemical oxidation of hydrogen peroxide used for the treatment of contaminated water with hydrogen peroxide.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Iron(III) oxide |
Schmelzpunkt | 1565°C |
Namenshinweis | Industrial |
Farbe | Rot bis braun |
Physikalische Form | Pulver |
Menge | 25 g |
Löslichkeitsinformationen | Insoluble in water. Soluble in dilute acids. |
Formelmasse | 159.69 |
Geruch | Odorless |
Dichte | 5.24 |
RUO – Research Use Only